Shop All Security & Access Signs
Accuform
0.1 Height, 10 Width, Aluminum
Mfr # MADM923VA
Zoro # G702696522
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10
- Height 0.1
- Sign Material Aluminum
- Length 14
- Outside Diameter 0.5
Product Information
- Brand Accuform
- MFR # MADM923VA
- Zoro # G702696522
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 |
Height | 0.1 |
Length | 14 |
Outside Diameter | 0.5 |
Details
Sign Material | Aluminum |
Description
This Accuform Sign® provides employees and visitors with critical safety information. Mix and match for quantity pricing. Available in two different sizes.
Select size and material from the drop-down menus above.
Adhesive Vinyl:Self-sticks to most flat, clean surfaces for indoor or short-term outdoor use. Flexible, 4-mil thick vinyl has acrylic adhesive. Non-glare surface. Signs are UV for 2-4 yr. and have excellent moisture resistance. Effective in temperatures from –20° to 140°F.
Plastic:Made from .055"-thick polyethylene with durability for inside or short-term outdoor use. Non-glare finish, with UV resistance for 1-3 yr. Effective in temperatures from –90° to 168°F. Rounded corners have holes for easy mounting.
Aluminum: Thicker, .040" aluminum gives you the strength of metal without rusting in outdoor environments. Protected by UV-resistant clear polyester for 5 yr. of UV resistance. Excellent chemical, abrasion and impact resistance. Effective in temperatures from –20° to 140°F. Rounded corners have holes for easy mounting.
Select size and material from the drop-down menus above.
Adhesive Vinyl:Self-sticks to most flat, clean surfaces for indoor or short-term outdoor use. Flexible, 4-mil thick vinyl has acrylic adhesive. Non-glare surface. Signs are UV for 2-4 yr. and have excellent moisture resistance. Effective in temperatures from –20° to 140°F.
Plastic:Made from .055"-thick polyethylene with durability for inside or short-term outdoor use. Non-glare finish, with UV resistance for 1-3 yr. Effective in temperatures from –90° to 168°F. Rounded corners have holes for easy mounting.
Aluminum: Thicker, .040" aluminum gives you the strength of metal without rusting in outdoor environments. Protected by UV-resistant clear polyester for 5 yr. of UV resistance. Excellent chemical, abrasion and impact resistance. Effective in temperatures from –20° to 140°F. Rounded corners have holes for easy mounting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Starter Kit, 7 Plates/Sweatband (06-0201-30)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, L, PR (300BL-09)
- CLC WORK GEAR Kneeling Pad, 18 x 36in, Black, NBR (305)
- LEADER Smoke Fluid, 5L (710-350)
- ACCUFORM Restricted Area Sign, 7 in H, 10 in W, Vinyl, Rectangle, English, MADM924VS (MADM924VS)
- ACCUFORM Danger Security Sign, 7X10", Plstc, Eng, Width: 10" (MLKT106VP)
- ACCUFORM Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADM892VP (MADM892VP)
- ACCUFORM Private Property Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR963VA (MATR963VA)
- ACCUFORM Restricted Area Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MADC505VA (MADC505VA)
- ACCUFORM MARSEC Sign Kit, 24 in Height, 36 in Width, Galvanized Steel, Vinyl, Rectangle, English (MASE530)
- SIGNMISSION Safety Sign, OSHA WARNING, 7" Height, Do Not Enter When Equipment Is Operating, Portrait (OS-WS-D-57-V-13084)
- Accuform Security & Access Signs