Shop All Trash Bags
Accufit
55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Black, 100 PK
Mfr # H8053TK R01
Zoro # G4187624
original price:
$56.49
10% off
new price: $50.65
/pk 100, $0.51/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Strength Rating Premium
- Material Prime Resin
- Thickness 0.9 mil
- Size 40 in x 53 in
Product Information
- Brand Accufit
- MFR # H8053TK R01
- Zoro # G4187624
- UPC # 98241127754
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 53 in |
Height | 53 in |
Width | 40 in |
Details
Capacity | 55 gal |
Strength Rating | Premium |
Material | Prime Resin |
Thickness | 0.9 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Package Configuration | 5 Rolls of 20 Bags |
Bags Per Roll | 100 |
Application | Can Liner |
Weight | 12.7 lbs |
Features | Industrial Pack Cases |
Description
AccuFit® Linear Low Density Can Liners with AccuFit Sizing, 55 gal, 0.9 mil, 40" x 53", Black, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Extendable Duster, Poly Wool, 52" to 84"L (3120-90)
- SC JOHNSON 2l Windex Vinegar Refill (70484)
- TOUGH GUY Toilet Tank Block, Non-Para, PK24 (3EEE9)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Yellow, Polypropylene, 36 in L Overall (2VHH3)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, 1.3 mil, Black, 100 PK (H6644PK R01)
- ACCUFIT 23 gal Trash Bags, 29 in x 45 in, Heavy-Duty, 14 microns, Natural, 250 PK (Z5845HN R01)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Clear, 150 PK (H8053TC RC1)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 200 PK (H7450TK RC1)
- ACCUFIT 23 gal Trash Bags, 30 in x 45 in, Premium, 0.9 mil, Black, 200 PK (H6045TK R01)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Super Heavy-Duty, 1.3 mil, Black, 200 PK (H5645PK R01)
- HERITAGE 16 gal Trash Bags, 24 in x 32 in, Premium, 0.35 mil, Clear, 500 PK (H4832RC)
- Accufit Trash Bags