Shop All Trash Bags
Accufit
23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Black, 200 PK
Mfr # H5645TK R01
Zoro # G802161791
original price:
$79.49
5% off
new price: $75.49
/pk 200, $0.38/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 23 gal
- Strength Rating Premium
- Material Prime Resin
- Thickness 0.9 mil
- Size 28 in x 45 in
Product Information
- Brand Accufit
- MFR # H5645TK R01
- Zoro # G802161791
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 28 in x 45 in |
Height | 45 in |
Width | 28 in |
Details
Capacity | 23 gal |
Strength Rating | Premium |
Material | Prime Resin |
Thickness | 0.9 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Package Configuration | 8 Rolls of 25 Bags |
Application | Can Liner |
Features | Industrial Pack Cases |
Weight | 8.7 lbs |
Description
Stronger can liners are constructed of low-density prime-quality resin. AccuFit® sizing ensures that bags won't fall into can. Designed for most common sizes and applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Turbo Pro Disinfectant Cleaner for Sprayer Devices, 121 oz Bottle, PK3 (60091)
- E. JAMES Wash Machine Hose, Female, Female, 8ft., PK2 (3808FF)
- SANITAIRE Vacuum Bag, Paper, 6-1/2" H, PK5 (68104-10)
- WHINK Rust-Oleum Whink No Scent Rust Stain Remover 10 oz Liquid (01281)
- ACCUFIT 23 gal Trash Bags, 29 in x 45 in, Heavy-Duty, 14 microns, Natural, 250 PK (Z5845HN R01)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Super Heavy-Duty, 1.3 mil, Black, 200 PK (H5645PK R01)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 100 PK (H7450TK R01)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, 1.3 mil, Black, 100 PK (H6644PK R01)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, 1.3 mil, Black, 100 PK (H7450PK R01)
- ACCUFIT 23 gal Trash Bags, 30 in x 45 in, Premium, 0.9 mil, Black, 200 PK (H6045TK R01)
- PITT PLASTICS 33"x40" 16um 33 gal. Extra Heavy Performance Roll Can Liner, PK250 (MR33403MC)
- Accufit Trash Bags