Shop All Freezers
Accucold
Freezer, 0.8A, 17-5/8" Overall Depth
Mfr # FS24L
Zoro # G8489876
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Doors 1
- Overall Depth 17 5/8 in
- Overall Height 20 in
- Voltage 115V AC
Product Information
Dimensions
Overall Depth | 17 5/8 in |
Overall Height | 20 in |
Cord Length | 3 ft 6 in |
Overall Width | 18 1/2 in |
Freezer Interior Depth | 13 1/4 in |
Freezer Interior Width | 13 1/2 in |
Freezer Interior Height | 14 3/8 in |
Description
Freezer, Application - Laboratory Refrigerator/Freezer Ultra-Low Temperature, Laboratory Refrigerator/Freezer Style Tabletop, Freezer Capacity (Cu.-Ft.) 1.4 cu ft, Overall Depth 17 5/8 in, Overall Height 20 in, Overall Width 18 1/2 in, Defrost Manual, Amps 0.8, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1, Number of Shelves 1, Agency Compliance ETL, ETL-C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Bracket, Cutting Board Pk/4 For - Part# 872958 Pk (872958)
- TRAULSEN Hinge (263708)
- DIXIE Heavywt Plastic Knives, 7-1/2" L, 100/BX, White PK (DXEKH207)
- VOLLRATH Piano Whip, L 18 In, Purple (47006)
- ACCUCOLD Compact All-Freezer (FS30LPRO)
- ACCUCOLD Compact All-Freezer (FS24L)
- ACCUCOLD Compact All-Freezer (FS30L)
- WHYNTER 45 Qt Portable Fridge/Freezer Camouflage Edition (FM-45CAM)
- MAXX COLD Chest Freezer Display, Curved Top 14.3 CUFT (MXF72CHC-8)
- COMMERCIAL COOL 6.0 Cu. Ft. Upright Freezer (CCUL60W6)
- KOOLMORE Commercial Ice Cream Freezer Display Case, Glass Top Chest Freezer with 2 Storage Baskets and Clear (MCF-6C)
- Accucold Freezers