Shop All Label Makers & Printers
Accubanker
Thermal Printer, 8" D, 2" H, 4-9/10" W
Mfr # MP20
Zoro # G608383458
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 4 9/10 in
- Speed 3.54 in/second
- Power Supply 100 to 240V AC, 60/50 Hz
- Depth 8 in
Product Information
- Brand Accubanker
- MFR # MP20
- Zoro # G608383458
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Width | 4 9/10 in |
Depth | 8 in |
Height | 2 in |
Details
Item | Thermal Printer |
Color | Black |
Speed | 3.54 in/second |
Power Supply | 100 to 240V AC, 60/50 Hz |
Standards | CE |
Description
Thermal Printer, Power Supply 100 to 240V AC, 60/50 Hz, Speed 3.54 in/second, Height 2 in, Width 4 9/10 in, Depth 8 in, Color Black, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Black Leatherette 22" x 14" Conference Pad (PR-1057)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (5CNK2)
- THE PACKAGING WHOLESALERS 9 x 6 x 5 Cardboard Corrugated Boxes (BS090605)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-PWID)
- BROTHER QL-1110NWBC Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 6.7 x 8.7 (QL1110NWBC)
- DYMO LabelManager 500TS Touchscreen Label Maker, 0.8"/s Print Speed, 6.46 x 7.44 x 3.74 (1790417)
- DYMO CORP DYMO® Organizer Xpress Pro Manual Label Maker, 1 Line, Soft Grip Handle (12966)
- BROTHER INTERNATIONAL Brother High-Speed Professional Label Printer, , Variable Fonts, White & Gray (QL800)
- BROTHER Label Maker Backlit LCD, Font Size Auto (BRTPTH300)
- BRADY LINK360 Safety Software with BradyPrinter S3100 Printer and Lockout Materials KT (LINK360-W-S3100)
- Accubanker Label Makers & Printers