Shop All Currency Holders
Accubanker
Bill Counter, 1200 Notes/Min, Digital, Blue
Mfr # AB1100
Zoro # G2445511
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Supply 110V AC, 60Hz
- Capacity 100 Old Notes/200 New Notes
- Color Blue
- Width 9 3/4 in
- Material Plastic/Metallic
Product Information
- Brand Accubanker
- MFR # AB1100
- Zoro # G2445511
- UPC # 097241452101
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 9 3/4 in |
Height | 6 in |
Depth | 11 in |
Details
Item | Bill Counter |
Power Supply | 110V AC, 60Hz |
Capacity | 100 Old Notes/200 New Notes |
Color | Blue |
Material | Plastic/Metallic |
Speed | 1200 Notes/min |
Displays | Total Number of Bills Counted |
Standards | FCC-CE-EMC-LVD-NOM-UL |
Description
Bill Counter, Capacity 100 Old Notes/200 New Notes, Power Supply 110V AC, 60Hz, Speed 1200 Notes/min, Material Plastic/Metallic, Height 6 in, Width 9 3/4 in, Depth 11 in, Displays Total Number of Bills Counted, Color Blue, Standards FCC-CE-EMC-LVD-NOM-UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Triple Beam Scale 216g/01.g (VE-2610)
- ZORO SELECT 10" x 8" Open Poly Bags, 1.40 mil, Clear (4DKX6)
- UST Windlass Tensioner with Cutter for 3/8 to 3/4 Cord Straps (E 1540)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 12 GREEN100)
- ACCUBANKER Bill Counter, 300 Bills Capacity (AB4200)
- ACCUBANKER Coin Counter, 3000 Coins Capacity (AB510)
- ACCUBANKER Bill Counter, 500 Bills Capacity (AB7100)
- ACCUBANKER Coin Counter, 1500 Coins Capacity (AB610)
- ACCUBANKER Bill Counter, 300 Bills Capacity (AB5800)
- MOOLAH Self-Sealing Currency Bands, Green, $200, Pack of 1000 (729200200)
- COIN-TAINER Currency Strap, 2000, Violet, PK1000 (216070H19)
- Accubanker Currency Holders