Shop All Stamps and Ink Pads
This Product is Discontinued
Accu-Stamp2
Stamp, Red/Blue, Received, 1-5/8"x1/2" (Discontinued)
Mfr # 035537
Zoro # G5108245
This Product is Discontinued
Key Features
- Material Plastic
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
- Ink Color Blue/Red
- Weight 0.2 lbs
Product Information
- Brand Accu-Stamp2
- MFR # 035537
- Zoro # G5108245
- UPC # 039956355377
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Red/Blue,Received,1-5/8"x1/2" |
Material | Plastic |
Ink Color | Blue/Red |
Weight | 0.2 lbs |
Description
Stamp,Red/Blue,Received,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.