Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Red/Blue, Past Due, 1-5/8"x1/2"
Mfr # 035543
Zoro # G5108181
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend PAST DUE
- Material Plastic
- Stamp Ink Color Blue/Red
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Product Information
- Brand Accu-Stamp2
- MFR # 035543
- Zoro # G5108181
- UPC # 039956355438
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamps |
Legend | PAST DUE |
Material | Plastic |
Stamp Ink Color | Blue/Red |
Ink Color | Blue/Red |
Stamp Type | Message |
Ink Types | Pre-Inked; Re-Inkable |
Description
Stamp,Red/Blue,Past Due,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Solid Paint Markers: White (955-WH)
- MOORECO 36"x48" Magnetic Porcelain Whiteboard, Gloss, Dry Erase Height: 36 in (202AC)
- HANDY ART Acrylic Paint Half Gallon, Titan White (102-000)
- RITE IN THE RAIN All-Weather Ink Refill, Ballpnt, Med, Blue (47R)
- ACCU-STAMP2 Microban Message Stamp, Rush, 3/8" (038855)
- ACCU-STAMP2 Stamp, Red/Blue, For Deposit Only, 1-5/8x.5 (035523)
- ACCU-STAMP2 Message Stamp, Entered, Blue Ink (035614)
- ACCU-STAMP2 Stamp, Red, Copy, 1-5/8"x1/2" (035594)
- ACCU-STAMP2 Stamp, Red/Blue, Original, 1-5/8"x1/2" (035540)
- ACCU-STAMP2 Stamp, Red, File, 1-5/8"x1/2" (035576)
- XSTAMPER "Completed" Ink Stamp, 1/2"x1-5/8", Blue/Red Ink (XST2026)
- Accu-Stamp2 Stamps and Ink Pads