Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Red/Blue, Entered, 1-5/8"x1/2"
Mfr # 035544
Zoro # G5108175
original price:
$13.69
14% off
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend ENTERED
- Material Plastic
- Stamp Ink Color Blue/Red
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Product Information
- Brand Accu-Stamp2
- MFR # 035544
- Zoro # G5108175
- UPC # 039956355445
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Red/Blue,Entered,1-5/8"x1/2" |
Legend | ENTERED |
Material | Plastic |
Stamp Ink Color | Blue/Red |
Ink Color | Blue/Red |
Stamp Type | Message |
Ink Types | Pre-Inked; Re-Inkable |
Description
Stamp,Red/Blue,Entered,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Better Than Paper® Mounting Tape, 1in x 19.6ft, PK3 (TCR77298)
- VICTOR TECHNOLOGY Metric Conversion Calculator, 10 Digits (907)
- ENCORE PACKAGING Economy Large Cord Tensioner (EP-1188)
- PANDUIT Includes Mp300 Printer, One (1) S100X15 (MP300/E)
- ACCU-STAMP2 Stamp, Red, Past Due, 1-5/8"x1/2" (035571)
- ACCU-STAMP2 Stamp, Red, File Copy, 1-5/8"x1/2" (035596)
- ACCU-STAMP2 Stamp, Red/Blue, For Deposit Only, 1-5/8x.5 (035523)
- ACCU-STAMP2 Stamp, Red, File, 1-5/8"x1/2" (035576)
- ACCU-STAMP2 Microban Message Stamp, Rush, 3/8" (038855)
- ACCU-STAMP2 Microban Message Stamp, Urgent, 3/8" (038854)
- COSCO Ink Refill, Blue, 0.35 oz. (038790)
- Accu-Stamp2 Stamps and Ink Pads