Shop All Stamps and Ink Pads
Accu-Stamp2
Microban Message Stamp, Urgent, 3/8"
Mfr # 038854
Zoro # G0116453
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Urgent
- Material Plastic
- Character Height 3/8 in
- Stamp Ink Color Red
- Imprint Area Height 1/2 in
Product Information
- Brand Accu-Stamp2
- MFR # 038854
- Zoro # G0116453
- UPC # 039956388542
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/8 in |
Imprint Area Height | 1/2 in |
Overall Height | 6 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 1 1/2 in |
Overall Width | 3 3/4 in |
Details
Legend | Urgent |
Item | Message Stamp |
Material | Plastic |
Stamp Ink Color | Red |
Font | 25 |
Ink Color | Red |
Description
Message Stamp, Legend URGENT, Stamp Ink Color Red, Font Helvetica Neue & ITC Bookman Std., Character Height 3/8 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 6 in, Overall Length 1 1/2 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Heavy Duty Edge Protectors, 3"W x 3"D x 18"L, .225" Thick, White, 110/Pack (EP3318225BX)
- TYVEK Tyvek® Expandable Envelopes, 12" x 16" x 4", White, 50/Case (TYE12164WS)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 12", White, 25/Bundle (22XL78)
- MALIN CO Wire, Spool, 0.0201 Dia, 2727 ft. (01-0201-001S)
- ACCU-STAMP2 Stamp, Red/Blue, Void, 1-5/8"x1/2" (035539)
- ACCU-STAMP2 Stamp, Red/Blue, Posted, 1-5/8"x1/2" (035521)
- ACCU-STAMP2 Microban Message Stamp, Paid, 3/8" (038843)
- ACCU-STAMP2 Stamp, Red, File Copy, 1-5/8"x1/2" (035596)
- ACCU-STAMP2 Shutter Stamp, For Deposit Only, Blue (35601)
- ACCU-STAMP2 Microban Message Stamp, Entered, 13/64" (038838)
- TRODAT Self-Inking Date Stamp, Blue/Red (E4756)
- Accu-Stamp2 Stamps and Ink Pads