Shop All Stamps and Ink Pads
Accu-Stamp2
Microban Message Stamp, Original, 5/16"
Mfr # 038837
Zoro # G0116496
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Original
- Material Plastic
- Character Height 5/16 in
- Stamp Ink Color Blue
- Imprint Area Height 1/2 in
Product Information
- Brand Accu-Stamp2
- MFR # 038837
- Zoro # G0116496
- UPC # 039956388375
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 5/16 in |
Imprint Area Height | 1/2 in |
Overall Height | 6 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 1 1/2 in |
Overall Width | 3 3/4 in |
Details
Item | Message Stamp |
Legend | Original |
Material | Plastic |
Stamp Ink Color | Blue |
Ink Color | Blue |
Font | 25 |
Description
Message Stamp, Legend ORIGINAL, Stamp Ink Color Blue, Font Helvetica Neue & ITC Bookman Std., Character Height 5/16 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 6 in, Overall Length 1 1/2 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Open Seals, Snap-On, 3/4", PK2500 (S34SO2)
- PAPER MATE Pink Pearl Eraser, Medium, PK24 (70520)
- JUNIOR LEARNING Phonics Flashcards (JL203)
- BETTER PACKAGES Blade Kit (FM-20BX-K)
- ACCU-STAMP2 Message Stamp, Scanned, Red, 36 (038932)
- ACCU-STAMP2 Stamp, Red/Blue, Void, 1-5/8"x1/2" (035539)
- ACCU-STAMP2 Stamp, Blue, Emailed, 1-5/8"x1/2" (035577)
- ACCU-STAMP2 Microban Message Stamp, Urgent, 3/8" (038854)
- ACCU-STAMP2 Stamp, Blue, Copy, 1-5/8"x1/2" (035581)
- ACCU-STAMP2 Stamp, Red/Blue, Original, 1-5/8"x1/2" (035540)
- XSTAMPER ECO-GREEN VersaDater Message Dater, 2 1/8 x 1 5/16, PAID, Blue/Red (66210)
- Accu-Stamp2 Stamps and Ink Pads