Shop All Stamps and Ink Pads
Accu-Stamp2
Microban Message Stamp, Emailed, 1/8"
Mfr # 038842
Zoro # G0116523
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend E-Mailed with Line
- Material Plastic
- Stamp Ink Color Blue
- Character Height 1/8 in
- Overall Height 6 in
Product Information
- Brand Accu-Stamp2
- MFR # 038842
- Zoro # G0116523
- UPC # 039956388429
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/8 in |
Overall Height | 6 in |
Imprint Area Height | 1/2 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 1 1/2 in |
Overall Width | 3 3/4 in |
Details
Legend | E-Mailed with Line |
Item | Message Stamp |
Material | Plastic |
Stamp Ink Color | Blue |
Font | 25 |
Ink Color | Blue |
Description
Message Stamp, Legend E-MAILED with line, Stamp Ink Color Blue, Font Helvetica Neue & ITC Bookman Std., Character Height 1/8 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 6 in, Overall Length 1 1/2 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/4" x 10ft (WL-ED-PSC-025-10)
- C-LINE PRODUCTS Top Loading Sheet Protectors, PK50 (61003)
- AIGNER INDEX Laser Insert Sheets .88" x 3", Pk50 (LI-103-20)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 2-1/2" Dia. x 12"L, 0.06" Thick, Kraft, 34/Pack (P2512K)
- ACCU-STAMP2 Microban Message Stamp, Past Due, 1/4" (038836)
- ACCU-STAMP2 Stamp, Red/Blue, Copy, 1-5/8"x1/2" (035532)
- ACCU-STAMP2 Microban Message Stamp, Completed, 3/8" (038847)
- ACCU-STAMP2 Stamp, Red/Blue, Entered, 1-5/8"x1/2" (035544)
- ACCU-STAMP2 Message Stamp, Scanned, Red, 36 (038932)
- ACCU-STAMP2 Shutter Stamp, For Deposit Only, Blue (35601)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Blue/Red (P5430BR)
- Accu-Stamp2 Stamps and Ink Pads