Shop All Stamps and Ink Pads
Accu-Stamp
Pre-Inked Shutter Stamp, Red, FILE COPY, 1 5/8 x 1/2
Mfr # 035596
Zoro # G104417909
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend FILE COPY
- Material Plastic
- Stamp Ink Color Red
- Imprint Area Height 1/2 in
- Imprint Area Width 1.63 in
Product Information
- Brand Accu-Stamp
- MFR # 035596
- Zoro # G104417909
- UPC # 39956355964
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 1/2 in |
Imprint Area Width | 1.63 in |
Details
Legend | FILE COPY |
Item | Stamps |
Material | Plastic |
Stamp Ink Color | Red |
Ink Types | Pre-Inked; Re-Inkable |
Stamp Type | Message |
Description
Unique dust cover automatically opens and closes while stamping. Ergonomic rubber grip. Up to 50,000 impressions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap, 18 in W x 1500 ft L, 70 ga, Cast Style, Clear, Standard Duty (15A998)
- ZORO SELECT 16" x 5-1/2" Open Poly Bags, 0.75 mil, Clear (5DRV6)
- ENCORE PACKAGING Pre Cuts 12 x 17' Yellow Polypropylene Strapping, 500PK (P12PC2-YW)
- SMEAD Poly String/Button Envelope, Letter, Clear, PK5 (89521)
- ACCU-STAMP Pre-Inked Round Stamp, EMAILED, 5/8" dia, Blue (035655)
- ACCU-STAMP Accustamp 2, 1-Color Copy, Red (035594)
- ACCU-STAMP Accustamp, Round Checkmark, Red (035658)
- ACCU-STAMP Accustamp Pre-Inked Round Stamp/Red (035658)
- XSTAMPER Specialty Stamp, Pre-Inked, "Posted" Ink Stamp, 5/8", RD (XST11363)
- UNIVERSAL Message Stamp, COPY, Pre-Inked One-Color, Red (UNV10048)
- COSCO ACCU-STAMP 2 Shutter CONFIDENTIAL 2 Clr (038910)
- Accu-Stamp Stamps and Ink Pads