Shop All Stamps and Ink Pads
Accu-Stamp
Pre-Inked Round Stamp, PAID, 5/8" dia, Blue
Mfr # 035659
Zoro # G4579003
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend PAID
- Stamp Ink Color Blue
- Includes Includes one stamp.
- Ink Types Pre-Inked; Re-Inkable
- Impression Diameter 0.63"
Product Information
- Brand Accu-Stamp
- MFR # 035659
- Zoro # G4579003
- UPC # 39956356596
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Impression Diameter | 0.63" |
Details
Item | Stamps |
Legend | PAID |
Stamp Ink Color | Blue |
Includes | Includes one stamp. |
Ink Types | Pre-Inked; Re-Inkable |
Stamp Type | Message |
Description
ACCUSTAMP® Pre-Inked Round Stamp, PAID, 5/8" dia, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Round Ring Binder, 1", Black (27257)
- TOPS BUSINESS FORMS Pendaflex, TOP TAB A-Z FILE GUIDES, 1/5-CUT TOP TAB, A TO Z, 8.5 X 14, GRAY, 25PK (PN1025)
- NORTECH Metal Gulper Wand, 18 L (N695)
- ICONEX Dual Deposit Bag, Disposable, Plastic, 11"x15", 100/PK, CL PK (ICX94190071)
- ACCU-STAMP Pre-Inked Round Stamp, EMAILED, 5/8" dia, Blue (035655)
- ACCU-STAMP Accustamp Pre-Inked Round Stamp/Red (035658)
- ACCU-STAMP Accustamp, Round Checkmark, Red (035658)
- ACCU-STAMP Accustamp 2, 1-Color Copy, Red (035594)
- COSCO Microgel Stamp Pad, Blue (30258)
- XSTAMPER ECO-GREEN VersaDater Line Dater, Message Dater, 1 x 5/32, Pre-Inked, Red (52111)
- COSCO Micro Message Dater, 12-Message, 6-Yr, 5/32"x1-11/16", BK/SR (COS011090)
- Accu-Stamp Stamps and Ink Pads