Shop All Stamps and Ink Pads
Accu-Stamp
Pre-Inked Round Stamp, EMAILED, 5/8" dia, Blue
Mfr # 035655
Zoro # G4583763
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend EMAILED
- Stamp Ink Color Blue
- Includes Includes one stamp.
- Stamp Type Message
- Impression Diameter 0.63"
Product Information
- Brand Accu-Stamp
- MFR # 035655
- Zoro # G4583763
- UPC # 39956356558
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Impression Diameter | 0.63" |
Details
Legend | EMAILED |
Item | Stamps |
Stamp Ink Color | Blue |
Includes | Includes one stamp. |
Stamp Type | Message |
Ink Types | Pre-Inked; Re-Inkable |
Description
ACCUSTAMP® Pre-Inked Round Stamp, EMAILED, 5/8" dia, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART CHALK SIDEWALK 4X1 ASST SET OF 20 PK (PAC1700-5987DI)
- CLAUSS Multipurpose, Shears, Straight, 10 In. L (18688)
- ZORO SELECT Strapping, Polypropylene, 2200 ft. L (6LGA6)
- AKRO-MILS Craft Supply Box, 6 x 12 x 4, Clear (09912CLPUR)
- ACCU-STAMP Accustamp 2, 1-Color Copy, Red (035594)
- ACCU-STAMP Accustamp Pre-Inked Round Stamp/Red (035658)
- ACCU-STAMP Accustamp, Round Checkmark, Red (035658)
- COSCO Stamp Pad, Size 1, Color Ink Black (038784)
- OFFISTAMP Pre-Inked Message Stamp, COPY, 1.63 in. x 0.38 in., Blue Ink (034501)
- XSTAMPER Ink, Stamp, F/XstamPurpler, Green (22114)
- CARTERS Micropore Stamp Pad, 2-3/4"x4-1/4", Black (7170921281)
- Accu-Stamp Stamps and Ink Pads