Shop All Digital Microscopes
Accu-Scope
Microscope, 9-13/32in.H, NoLighting, 15lb.
Mfr # 3076-PFS
Zoro # G8820612
product price: $1,243.99
/ea
Free Shipping & Returns
$1,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Trinocular
- Features Greenough Optical Design Delivers Dependable 3-Dimensional Views of the Sample, Optional Camera or Camera with Monitor (Requires Trinocular Head and Adapter), Student-Proof Eyepieces are Locked in Place
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 22 mm
Product Information
- Brand Accu-Scope
- MFR # 3076-PFS
- Zoro # G8820612
- Country of Origin China
- Category Digital Microscopes
Dimensions
Manufacturers Warranty Length | 5 yr |
Base Dimensions | 11 13/32 in x 12 1/2 in |
Base Width | 11 3/8 in |
Eyepiece Size | WF10x/22 mm |
Stage Depth | 290 mm |
Stage Width | 240 mm |
Base Length | 12 1/2 in |
Description
Microscope, Eyepiece Type Trinocular, Microscope Type Stereo, Stand Type Standard, Light Source LED, Optical Field of View 22 mm, Optical Magnification 0.67X to 4.5X, Maximum Magnification Capability 10X, Base Dimensions 11 13/32 in x 12 1/2 in, Manufacturers Warranty Length 5 yr, Working Distance 100 mm, Eyepiece Protractor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCONOX Detergent, 25 lb., (1125)
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkalinity Kit, 1 Drop- 80ppm (TK5050-Z)
- POLYVANCE STRIP(LDPE) 3/8" X 1/16" 30' NATURAL (URR04-04-03-NT)
- ADVANTECH MANUFACTURING Sieve, #60, B/B, 8 In, Full Ht (60BB8F)
- ACCU-SCOPE Microscope, 15-13/64in.Hx7-3/4in, 15lb. (3001-LED)
- DUNWELL TECH - DINO LITE Dino-Lite Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR, FLC & LWD (AF4915ZTL)
- DUNWELL TECH - DINO LITE Dino-Lite Handheld Digital Microscope with Adjustable Polarizer, 1.3 MP, 10x - 90x (AM4113ZTL)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 800)
- SAMCO SCIENTIFIC Transfer Pipet, General Purpose, Standard, PE, 7.7mL, 15.6cm, Bulk, NS (202)
- VELAB VE-407 Trinocular Inverted Metallographic Microscope (Advanced) (VE-407)
- SCIENSCOPE Steel Articulating Arm Stand (SB-FX-01)
- Accu-Scope Microscopes