Shop All Digital Microscopes
Accu-Scope
Microscope, 15-13/64in.Hx7-3/4in, 15lb.
Mfr # 3001-LED
Zoro # G8820637
Free Shipping & Returns
$1,336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyepiece Type Trinocular
- Features All Metal Gears, Brass Fine Focus Gear, Ball Bearing Nosepiece with Positive Click Stops to Ensure Parcentration, Coaxial Focusing System with Adjustable Tension Control and Upper Limit Stop to Prevent Accidental Damage to Slides, Glass Lens in Condensing System Protects Iris Diaphragm from Classroom Tampering, N.A. 1.25 Abbe Condenser (with Slot for Sliders) on a Rack and Pinion with Iris Diaphragm, Rear Facing Quadruple
- Microscope Type Compound
- Light Source LED
- Optical Field of View 20 mm
Product Information
- Brand Accu-Scope
- MFR # 3001-LED
- Zoro # G8820637
- Country of Origin China
- Category Digital Microscopes
Dimensions
Base Dimensions | 7 3/4 in x 15 5/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 7 3/4 in |
Overall Height | 15 3/8 in |
Overall Depth | 15 1/4 in |
Stage Width | 132 mm |
Base Width | 7 3/4 in |
Eyepiece Diameter | 20.5 mm |
Eyepiece Size | HWF10x/20 mm |
Base Length | 15 5/8 in |
Stage Depth | 140 mm |
Description
Microscope, Eyepiece Type Trinocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View 20 mm, Optical Magnification 10X to 40X, Maximum Magnification Capability 10X, Base Dimensions 7 3/4 in x 15 5/8 in, Manufacturers Warranty Length 5 yr, Working Distance 0.21 mm, 0.8 mm, 10.8 mm, 15 mm, Eyepiece Protractor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S01)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 1000 mL, HDPE, PK6 (8P778)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket Set (84980)
- ACCU-SCOPE Microscope, 9-13/32in.H, NoLighting, 15lb. (3076-PFS)
- IDEAL Cradl, Suretrace Recv RC955/959 (CR-959)
- ROTONICS MANUFACTURING Polar Chest Dry Ice Storage Container with Lid PB02 - 29"L x 20"W x 23"H (1930000M93002)
- CELESTRON ACQUISITION, LLC Celestron Handheld Digital Microscope Pro (44308)
- PRO-GRADE TOOLS Hands Free Magnifier (62654)
- HHIP 17mm X 78" Borescope Snake Tube Camera For 8902-0065 (8902-6017)
- DAP Elastopatch Smooth 01 gal (7079812280)
- Accu-Scope Microscopes