Shop All Measuring Utensils
Accu-Pour
Polypropylene Measuring Pitchers
Mfr # PM80032
Zoro # G202696879
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Height 4.4
- Width 6.4
- Length 6.6
- Outside Diameter 0.2
Product Information
- Brand Accu-Pour
- MFR # PM80032
- Zoro # G202696879
- UPC # 4712765130033
- Country of Origin Taiwan, Province of China
- Category Measuring Utensils
Dimensions
Height | 4.4 |
Width | 6.4 |
Length | 6.6 |
Outside Diameter | 0.2 |
Details
Material | Polypropylene |
Description
This Accu-Pour 32-oz. Food-Grade Polypropylene Measuring Pitcher meets all your mixing needs -- and then some!
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SWITCH PUSHBUTTON-SPST NO/AU (70413301)
- VOLLRATH 1/2 Size Sheet Pan Cover (5303CV)
- ALLIANCE KIT DOOR LOCK OPL 220V C18-80 (F0798839-01)
- KIMBERLY-CLARK Tp Dispenser Microban 2R (09604)
- NUSTEEL NuSteel TG-MSP 4G Stainless Steel Measuring Spoon - Set of 4 Gold (TG-MSP 4G)
- RESTON LLOYD Reston Lloyd 98591 Measuring Spoon Set - Lime (98591)
- GEMPLERS Polypropylene Measuring and Calibration Pitchers (2 QT MaC Pitcher)
- ALLPOINTS 1/4 Cup Measure (185665)
- RSVP INTERNATIONAL Perfect Tea Scoop (TSCP)
- CRESTWARE Measuring Cup, Aluminum, 2 qt. Dry (MEA02D)
- CORE KITCHEN Measrng Spn&Cup Set 8Pc (AC29826)
- Accu-Pour Measuring Utensils