Shop All Measuring Utensils
Accu-Pour
AccuPour 128 Ounce FoodGrade Polypropylene Measuring Pitcher
Mfr # PM80128
Zoro # G402696501
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Height 7.6
- Width 10.1
- Length 10.1
- Outside Diameter 0.6
Product Information
- Brand Accu-Pour
- MFR # PM80128
- Zoro # G402696501
- UPC # 4712765130057
- Country of Origin Taiwan, Province of China
- Category Measuring Utensils
Dimensions
Height | 7.6 |
Width | 10.1 |
Length | 10.1 |
Outside Diameter | 0.6 |
Details
Material | Polypropylene |
Description
This Accu-Pour 128-Oz. Food-Grade Polypropylene Measuring Pitcher meets all your mixing needs.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIKITCHEN PRODUCTS Valve, Gas - On/Off (21)
- WUNDER-BAR Shut-Off Valve, 3/8"X3/8" For - Part# Cd-Ft-037 (CD-FT-037)
- WINCO 6 1/2 in Y Peeler (VP-300)
- VACMASTER Gasket, 979317 (979317)
- CARLISLE FOODSERVICE Measure Miser, Solid Blue Dot, PK12 (437006)
- FLIP-IT BOTTLE EMPTY KIT GRY (FL4X1HBB)
- ALLPOINTS Measure, Aluminum (1 Qt) (2801490)
- CORE KITCHEN Stainless Steel Black & Silver Measuring Spoon & Cup Set (6009869)
- FUNNEL KING Pour Spout, Adapter Kit, 1", Clear, 2.5 gal. (32179)
- RSVP INTERNATIONAL 1 Cup Measure (DMC-F)
- VOLLRATH Four-Piece Measuring Cup Set (47119)
- Accu-Pour Measuring Utensils