Shop All Cutting, Tapping, and Grinding Fluids
Accu-Lube
Cutting Oil, 55 gal, Drum
Mfr # LB3055
Zoro # G9886082
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,577.99
Free 30-Day Returns
Key Features
- Fluid Properties Biodegradable
- Container Type Drum
- Cutting Fluid Sub-Category Cutting Oils
- Features Environmental Safe, Natural, Non-Toxic And Contains No Vocs
- Base Oil Vegetable Oil
Product Information
- Brand Accu-Lube
- MFR # LB3055
- Zoro # G9886082
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 55 gal. |
Container Size | 55 gal |
Details
Item | Cutting Oil |
Fluid Properties | Biodegradable |
Container Type | Drum |
Cutting Fluid Sub-Category | Cutting Oils |
Features | Environmental Safe, Natural, Non-Toxic And Contains No Vocs |
Base Oil | Vegetable Oil |
Series | LB3000 |
For Use With | All Metals |
Flash Point | 608 Degrees F |
Fragrance | Mild Odor |
Fluid Type | Biodegradable |
Application | MQL Lubricant for General Machining, Turning, Milling, Sawing, Drilling and Tapping Applications |
Physical Form | Liquid |
Container Style | Drum |
Specific Gravity | 1 |
Viscosity | 37 cSt |
Color | Blue |
Description
Cutting Oil, Container Size 55 gal, Drum, Blue, Application MQL Lubricant for General Machining, Turning, Milling, Sawing, Drilling and Tapping Applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1275mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1275)
- EATON LEVER OPERATED 5000PSI HYDRAULIC DIRECTIONAL CONTROL VALVE (DG17V-3-6C-60)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-3-90)
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- QT-54 (EWK-2 EXT WARRANTY KIT QT-54)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB3000)
- ACCU-LUBE Cutting Oil, 13 oz, Tube (79045)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (FG2001)
- ACCU-LUBE Specialty Fluid, 8 oz, Jar (79030)
- ACCU-LUBE Cutting Oil, 2.2 oz, Jar (79042)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB2000)
- WALTER SURFACE TECHNOLOGIES Cutting Lubricant, SS, 350mL (53B203)
- Accu-Lube Cutting, Tapping, and Grinding Fluids