Shop All Cutting, Tapping, and Grinding Fluids
Accu-Lube
Cutting Oil, 1 gal, Bottle
Mfr # LB2000
Zoro # G0950853
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fragrance Mild Odor
- Cutting Fluid Sub-Category Cutting Oils
- Container Style Jug
- Base Oil Vegetable Oil
Product Information
- Brand Accu-Lube
- MFR # LB2000
- Zoro # G0950853
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
Item | Cutting Oil |
Color | Blue |
Fragrance | Mild Odor |
Cutting Fluid Sub-Category | Cutting Oils |
Container Style | Jug |
Base Oil | Vegetable Oil |
For Use With | All Metals |
Fluid Type | Biodegradable |
Flash Point | 608 Degrees F |
Physical Form | Liquid |
Viscosity | 37 cSt |
Fluid Properties | Biodegradable |
Series | LB2000 |
Application | MQL Lubricant for General Machining, Turning, Milling, Sawing, Drilling and Tapping Applications |
Features | Environmental Safe And Contains No Vocs, Natural |
Container Type | Bottle |
Specific Gravity | 1 |
Description
Cutting Oil, Container Size 1 gal, Bottle, Blue, Application MQL Lubricant for General Machining, Turning, Milling, Sawing, Drilling and Tapping Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-557S, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 557S (557S)
- FESTO Compact Cylinder AEVU-25-20-A-P-A (AEVU-25-20-A-P-A)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Male Jic, Straight (2403-04-04)
- DIXON Female to Automotive Plug, (F)NPT, 3/8 (J3F2)
- ACCU-LUBE Specialty Fluid, 8 oz, Jar (79030)
- ACCU-LUBE Cutting Oil, 8oz, Non-Aerosol Spray Bottle (79026)
- ACCU-LUBE Cutting Oil, 55 gal, Drum (LB3055)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB3000)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB5000)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (FG2001)
- WHEELER-REX Slik-Tap Direct Tap Lubricant (8900)
- Accu-Lube Cutting, Tapping, and Grinding Fluids