Shop All Cutting, Tapping, and Grinding Fluids
Accu-Lube
Cutting Oil, 1 gal, Bottle
Mfr # FG2001
Zoro # G3548465
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Cutting Oils
- Specific Gravity 1
- Size 1 gal.
- Base Oil Vegetable Oil
- Container Style Jug
Product Information
- Brand Accu-Lube
- MFR # FG2001
- Zoro # G3548465
- UPC # 753769020016
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
Cutting Fluid Sub-Category | Cutting Oils |
Specific Gravity | 1 |
Base Oil | Vegetable Oil |
Container Style | Jug |
Container Type | Bottle |
Application | MQL Lubricant for General machining, Turning, Milling, Sawing, Drilling and Tapping applications, NSF H1 Food Grade Approved |
Fragrance | Mild Odor |
Series | FG-2000 |
Color | Gold |
Viscosity | 40 cSt |
Features | And Cutting, Drilling And Tapping Applications, General Machining, Sawing, Screw Machining |
Fluid Properties | Biodegradable, Food Grade |
For Use With | All Metals |
Item | Cutting Oil |
Fluid Type | Biodegradable |
Flash Point | 608 Degrees F |
Physical Form | Liquid |
Description
Cutting Oil, Container Size 1 gal, Bottle, Gold, Application MQL Lubricant for General machining, Turning, Milling, Sawing, Drilling and Tapping applications, NSF H1 Food Grade Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L430 V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (4L430)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/4 Inch Male NPT - 6 Ball + Low Profile (CH441BS)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49741)
- CLIMAX METAL PRODUCTS 7mm ID Split With Relief Cut Metric Clamp Collar, Stl, Bo (M1C-07)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB2000)
- ACCU-LUBE Specialty Fluid, 8 oz, Jar (79030)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB3000)
- ACCU-LUBE Cutting Oil, 8oz, Non-Aerosol Spray Bottle (79026)
- ACCU-LUBE Cutting Oil, 2.2 oz, Jar (79042)
- ACCU-LUBE Cutting Oil, 13 oz, Tube (79045)
- RELTON Rapid Tap Cutting Fluid - Pint and 4oz Bottle Combo Pack (04Z-NRT-KIT)
- Accu-Lube Cutting, Tapping, and Grinding Fluids