Shop All Lockout Padlocks
Accredo Safety
Cylinder Lockout, Empty Status, 3 Hole
Mfr # 7312
Zoro # G1877817
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Holes
- Standards OSHA 1910.147
- Body Color Red/White/Yellow
- Padlock Shackle Max. Dia. 1/4 in
- Cylinder Lockout Pressure Type High/Low
Product Information
- Brand Accredo Safety
- MFR # 7312
- Zoro # G1877817
- Country of Origin India
- Category Lockout Padlocks
Dimensions
Padlock Shackle Max. Dia. | 1/4 in |
Thread Size | 11 UNF |
Size | 4 in H x 4 in W x 6 in L |
Neck Ring Diameter | 2 1/3 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
For Maximum Valve Stem Diameter | 1 1/4 in |
For Valve Wheel Diameter | 3 in |
Overall Height | 40 in |
Overall Depth | 60 in |
Overall Width | 40 in |
For Neck Ring Diameter | 2 1/3 in |
Details
Item | Cylinder Lockout,Empty Status,3 Hole |
Includes | (3) Holes |
Standards | OSHA 1910.147 |
Body Color | Red/White/Yellow |
Cylinder Lockout Pressure Type | High/Low |
Max. Number of Padlocks | 3 |
OSHA Compliant | Yes |
For Thread Type | 11 UNF |
Maximum Number of Padlocks | 3 |
For Pressure Type | High, Low |
Padlock Body Material | Polystyrene |
Description
Cylinder Lockout,Empty Status,3 Hole, For Maximum Padlock Shackle Diameter 1/4 in, For Maximum Valve Stem Diameter 1 1/4 in, For Neck Ring Diameter 2 1/3 in, For Pressure Type High, Low, For Thread Type 11 UNF, For Valve Wheel Diameter 3 in, Lockout Material Polystyrene, Maximum Number of Padlocks 3, Includes (3) Holes, Lockout Color Red/White/Yellow, Overall Depth 60 in, Overall Height 40 in, Overall Width 40 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT STEELCADE BARRICADE TYPE I 12/8 EGR TO (97-03-001)
- BOARDWALK Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (382MBXA)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-06-009)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40072)
- ACCREDO SAFETY Padlock Cabinet Clear Fascia, 19 Padlock (7335)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Red (A1105RED)
- MASTER LOCK Lockout Padlock, KD, White, 1-7/8"H (S31WHT)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK3 (72/30 KA X 3)
- MASTER LOCK Lockout Padlock, KA, Red (6121KARED)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK6 (A1105KAS6RED)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H (48JR84)
- Accredo Safety Lockout Tagout