Shop All Binders
This Product is Discontinued
Acco
Steel Magnetic Clips (Discontinued)
Mfr # ACC72132
Zoro # G2956978
This Product is Discontinued
Key Features
- Color Silver
- Material Steel
- Height 6.8"
- Width 6.8"
- Size 1 3/4 in
Product Information
Dimensions
Height | 6.8" |
Width | 6.8" |
Size | 1 3/4 in |
Clip/Clamp Jaw-Size Capacity | 1" |
Clip/Clamp Width | 1.75" |
Clip/Clamp Trade Size | Medium |
Overall Width | 1 3/4 in |
Details
Color | Silver |
Material | Steel |
Item | Magnetic Clip |
Holding Capacity | 1 in |
Product Type | Magnetic Clip |
Clip/Clamp Coating/Finish | Smooth |
Weight | 1.812 lbs |
Clip/Clamp Material(s) | Steel |
Clip/Clamp Color(s) | Silver |
Clip/Clamp Type | Magnetic Clips |
Base Type | Magnetic Base |
Description
Magnetic Clip, Size 1 3/4 in, Holding Capacity 1 in, Material Steel, Color Silver
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.