Shop All Sticky Notes
Acco
Self-Adhesive Paper, 3.5"Capacity, PK50
Mfr # A7070724F
Zoro # G5263828
product price: $50.99
/pk 50, $1.02/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Paper Weight 1.529 lbs
- Body Material Metal
- Features Complete Set—Includes two-prong bases and compressors.
Product Information
- Brand Acco
- MFR # A7070724F
- Zoro # G5263828
- UPC # 050505707249
- Country of Origin China
- Category Sticky Notes
Details
Item | Self-Adhesive Paper,3.5"Capacity,PK50 |
Color | Silver |
Paper Weight | 1.529 lbs |
Body Material | Metal |
Features | Complete Set—Includes two-prong bases and compressors. |
Description
Self-Adhesive Paper,3.5 In.Capacity,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Rolls, 188 ft. L, 48" W, Color: Clear (56LT70)
- SCHOOL ZONE PUBLISHING Preschool Flash Cards, 4-Pack (04044)
- CREALITY Plastic Filament, 3D Printer (CR-TPU Red)
- ZORO SELECT Telescoping Inner Boxes, 12" x 12" x 48", Kraft, 15/Bundle (55VL36)
- ACCO Self-Adhesive Paper, 1"Capacity, PK100 (A7070010H)
- ACCO Self-Adhesive Paper, 3.5"Capacity, PK50 (A7070424F)
- ACCO Self-Adhesive Paper, 3.5"Capacity, PK50 (A7070324H)
- POST-IT Pad, Supr Sticky Pop-Up, Canary, PK5 (R440-YSS)
- POST-IT Flag, Tab Dispensr, Assorted, PK100 (686-RALY)
- POST-IT Note, Post-It, 3X5, 12Pk, Ca Pk (MMM65512SSCY)
- POST-IT Note, Post-It, 3"X5", Yellow, PK12 (655YW)
- Acco Sticky Notes