Shop All File Folders
Acco
Report Cover 8-1/2 x 11", 20 Pt., Red
Mfr # A7025078A
Zoro # G7490430
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 3"
- Color Red
- Size Letter
- File Fastener Type Two-Piece Prong Fastener
- Sheet Size 8.5 x 11
Product Information
- Brand Acco
- MFR # A7025078A
- Zoro # G7490430
- UPC # 050505250783
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Details
Item | Report Cover |
Color | Red |
File Fastener Type | Two-Piece Prong Fastener |
Features | Side Bound—Holes 8.5" center to center. |
Cover Material | PRESSTEX® |
Spine Color | Red |
Report Cover Quantity | 1 |
Sheet Type | Punched |
Front Cover Color | Red |
Center To Center | 8.5" |
Number of Fasteners | 1 |
Fastener Material | Metal |
Description
Report Cover,20Pt,11x8.5",Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAID Mod Podge Hard Coat 8Oz (CS11245)
- SOLAR GROUP Venetian Bronze T2 Mailbox (MB420R)
- ACCU-STAMP2 Stamp, Red/Blue, Copy, 1-5/8"x1/2" (035532)
- SWERVE SPORTS KickerBall Swerve Ball Sports Soccer Ball 1 pk (KICKSTACK2PK)
- ACCO Prong Fastener 2", 2 Pc., PK50 (A7012992H)
- ACCO ACCO Presstex Report Cover, Side Open, Prong Clip, Letter, 3" Capacity, Black (25071)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Red (25978)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Red, Expanded Width: 2" (A7017028)
- ACCO 2-Piece Steel Fastener, 2-3/4" Prong-to-Prong, 2" Capacity, Pk50 (A7012995H)
- ACCO Self-Adhesive Fasteners 2" Capacity, Pk100 (A7070020H)
- SMEAD Folder, File, Ltr, 1/3, Gray Pk (SMD12343)
- Acco File Folders