Shop All File Folders
Acco
Report Cover 8-1/2 x 11", 20 Pt., Red
Mfr # A7017048
Zoro # G5263931
original price:
$7.79
5% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Expanded Width 3"
- Color Red
- Size Letter
- File Fastener Type Two-Piece Prong Fastener
Product Information
- Brand Acco
- MFR # A7017048
- Zoro # G5263931
- UPC # 050505170487
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11" |
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8.5 x 11 |
File Size | Letter |
Details
Item | Report Cover |
Color | Red |
File Fastener Type | Two-Piece Prong Fastener |
Features | Top Bound—Holes 4.25" center to center. |
Thickness | 20 pt. |
Recycled Content | 0.6 |
Sheet Standard | Letter |
Assembly Required | No |
Fastener Material | Metal |
Spine Color | Red |
Sheet Type | Punched |
Center To Center | 4.25" |
Front Cover Color | Red |
Cover Material | PRESSTEX® |
Report Cover Quantity | 1 |
Number of Fasteners | 1 |
Description
Report Covers,20Pt,8.5x11 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Gel Pen, Retractable, Metal Tip, 0.7mm, 12/DZ, Blue Barrel/Ink PK (PENBLN77CDZ)
- HAYES PUBLISHING Pre-Kindergarten Progress Report, 4 and 5 year olds, 60PK (PRC12)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Black (2LJX7)
- UNIVERSAL ONE Top Tab File Folder, 1/3, Third, PK100 (UNV12123)
- ACCO ACCO Vinyl Report Cover, Prong Clip, Letter, 1/2" Capacity, Clear Cover/Black Back (26101)
- ACCO Self-Adhesive Fasteners 2" Capacity, Pk100 (A7070020H)
- ACCO ACCO Presstex Report Cover, Prong Clip, Legal, 3" Capacity, Red (30078)
- ACCO Classification Folder 8-1/2 x 11", 8 Section, Red, Pk10 (A7015038)
- ACCO Prong Fasteners Base, 2"Capacity, PK100 (A7070023H)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025978A)
- STX Portable File Tote w/Locking Handle Storage Box Letter/Legal Clear (ST33343)
- Acco File Folders