Shop ACCO
See all product information
Create Account
Prong Fasteners Base, 2"Capacity, PK100
- Mfr # A7070023H
- Zoro # G7494886
product price:Â
$
14.25
/pk of 100, $0.14/ea
Key Features
Expanded Width
2"
Color
Silver
Material
Metal
Size
2-3/4" Prong to Prong
For Use With
Most 2.75" Wide Two-Prong Paper-Fastener Compressors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7070023H
- Zoro #
- G7494886
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Prong Fastener Base
- Color
- Silver
- Material
- Metal
- For Use With
- Most 2.75" Wide Two-Prong Paper-Fastener Compressors
- Features
- Two-Prong Base
- Fastener Subtype
- Two-Prong Base
- Center To Center
- 2.75"
- Fastener Sheet Capacity
- 200 Sheets
- Fastener Capacity [Nom]
- 2"
- Product Type
- File Fastener
- Fastener Capacity
- 2 in
- Fastener Type
- Prong Base
- Fastener Design
- Two Piece
- Shell Material
- Metal
- Traction Material
- Metal
Dimensions
- Expanded Width
- 2"
- Size
- 2-3/4" Prong to Prong
Description
Prong Fastener Base, Material Metal, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.