Shop All File Folders
Acco
Prong Fastener 2", 2 Pc., PK50
Mfr # A7012992H
Zoro # G7489067
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Silver
- Material Metal
- Size 2-3/4" Prong to Prong
- Features Complete Set—Includes two-prong bases and compressors.
Product Information
- Brand Acco
- MFR # A7012992H
- Zoro # G7489067
- UPC # 050505129928
- Country of Origin Korea, Republic of
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | 2-3/4" Prong to Prong |
Details
Item | Prong Fastener |
Color | Silver |
Material | Metal |
Features | Complete Set—Includes two-prong bases and compressors. |
Fastener Subtype | Two-Piece Two-Prong Set |
Fastener Sheet Capacity | 200 Sheets |
Center To Center | 2.75" |
Fastener Capacity [Nom] | 2" |
Fastener Capacity | 2 in |
Fastener Type | Prong Base |
Description
Prong Fastener, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Loose Cable Stapler (45001)
- BLUELINE 11 x 8-1/2" Black Poly Notebook (REDB4181)
- BIC Bic® Velocity Ballpoint Pen, Medium, Black Ink, Dozen (VLG11BK)
- U-MARK A10 Paint Marker Black (10101)
- ACCO Classification Folder 8-1/2 x 14", Legal 4 Section, Red, Pk10 (A7016034)
- ACCO Compressors File Fastener Prong, PK100 (A7070014H)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Red, Pk10, Expanded Width: 2" (A7015649)
- ACCO Pressboard Report Cover 8-1/2 x 11", Dark Green (A7025976A)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025978A)
- ACCO Pressboard Report Cover 11 x 17", 20Pt, Black (A7047071A)
- SAUNDERS Aluminum Folder, Holds 5-2/3 x 9.5, 3/8" Thickness (10507)
- Acco File Folders