Shop All Binders
Acco
PRESSTEX Covers with Storage Hooks, 2 Posts, 6" Capacity, 14.88 x 11, Light Green
Mfr # 54075
Zoro # G906434555
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressboard
- Binder Features Bound On 14 7/8" Side—Designed for use with sheets that are still attached in continuous form with accordion fold.
- Binder Color(s) Light Green
- Binder Sheet Size 14.88 x 11
- Binder Size Capacity 6"
Product Information
Dimensions
Binder Sheet Size | 14.88 x 11 |
Binder Size Capacity | 6" |
Details
Description
Ideal for organizing and storing lots of information, PRESSTEX data covers bind up to 6" of burst or unburst sheets. Retractable storage hooks allow for use as a hanging binder and the embossed, PRESSTEX covers are acrylic-coated to resist moisture. Flexible top and bottom loading option makes it super easy to use. Cover contains recycled materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 4 x 4 x 40'' Tall Corrugated Boxes, 25PK (S-4511)
- COSCO ACCU-STAMP 2 Shutter APPROVED 2 Color (038918)
- EVEREST TRADING Everest 1008D-RD 19 in. Basic Duffel Gear Bag (1008D-RD)
- MALIN CO Baling Wire, 0.041Dia, 1115ft (10-0410-005S)
- ACCO Binder Clip Black/Silver, PK12 (ACC72020)
- ACCO 1" Loose Lead Rings, Steel, Pk100 (ACC72202)
- ACCO 6" Binder with Hooks, Gray (54124)
- ACCO Binder Clip Black/Silver, PK12 (ACC72050)
- ACCO Acco Brands- Inc. ACC54119 Data Processing Binder- 6in. Cap- 9-.50in.x11in.- Executive Red (A7054119A)
- ACCO Binder Clip Black/Silver, PK12 (ACC72100)
- AVERY 3" Slant Ring Durable Binder, Black, 11 x 8.5 (AVE27650)
- Acco Binders