Shop All File Folders
This Product is Discontinued
Acco
Pressboard Report Cover, 3" Extension, Black (Discontinued)
Mfr # A7025971A
Zoro # G7363338
This Product is Discontinued
Key Features
- Width 8-1/2"
- Expanded Width 3"
- Color Black
- Size Letter
Product Information
- Brand Acco
- MFR # A7025971A
- Zoro # G7363338
- UPC # 050505259717
- Country of Origin United States
- Category File Folders
Dimensions
Width | 8-1/2" |
Expanded Width | 3" |
Size | Letter |
Details
Item | Report Cover |
Color | Black |
Description
Pressboard,3 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.