Shop All File Folders
Acco
Paper Fastener Compressors, 1" Capacity, PK50
Mfr # A7070012G
Zoro # G7494840
product price: $7.75
/pk 50, $0.16/ea
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Expanded Width 1"
- Color Silver
- Material Metal
- Size 2-3/4" Prong to Prong
- Features Complete Set—Prong base and compressor.
Product Information
- Brand Acco
- MFR # A7070012G
- Zoro # G7494840
- UPC # 050505700127
- Country of Origin China
- Category File Folders
Dimensions
Expanded Width | 1" |
Size | 2-3/4" Prong to Prong |
Details
Item | Premium Prong Fasteners |
Color | Silver |
Material | Metal |
Features | Complete Set—Prong base and compressor. |
Fastener Subtype | Two-Piece Two-Prong Set |
Center To Center | 2.75" |
Fastener Capacity [Nom] | 1" |
Fastener Sheet Capacity | 100 Sheets |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 23" x 13" x 2 1/2", White, 50/Bundle (55VL28)
- AVERY Label, Wthrprf, Shpng, 5.5X8.5 100PK (AVE5526)
- LEARNING RESOURCES New Sprouts® Fix It: My Very Own Tool Set (9230)
- BERTECH General Purpose Tape Dispenser for Tapes up to 4 In. Wide (KTD4)
- ACCO ACCO Presstex Report Cover, Prong Clip, Letter, 3" Capacity, Dark Blue (25073)
- ACCO Compressors File Fastener Prong, PK100 (A7070014H)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Red, Pk10, Expanded Width: 2" (A7015649)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Dark Blue (25973)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Red (25978)
- ACCO ACCO Presstex Report Cover, Side Open, Prong Clip, Letter, 3" Capacity, Black (25071)
- PENDAFLEX Pendaflex 1521/3WHI Two-Tone File Folders- 1/3 Cut- Top Tab- Letter- White- 100/Box (1521/3WHI)
- Acco File Folders