Acco

Paper Clip, Silver, Steel Wire, PK1000


product price: $6.95

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size #1
  • Material Steel
  • Color Silver
  • Finish Smooth
  • Product Type Paper Clips
See all product information

Product Information

  • Brand Acco
  • MFR # ACC72365
  • Zoro # G2957066
  • UPC #
    050505723652
  • Country of Origin United States
  • Category Paper Clips

Dimensions

Size #1
Overall Width 1/2 in
Overall Length 1 3/4 in

Details

Item Paper Clip
Material Steel
Color Silver
Finish Smooth
Product Type Paper Clips

Description

Paper Clip, Size #1, Color Silver, Material Steel, Finish Smooth, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.