Shop All Paper Clips
Acco
Paper Clip, Silver, Steel Wire, PK1000
Mfr # ACC72320
Zoro # G2957118
product price: $12.49
/pk 1000, $0.01/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #3
- Material Steel
- Color Silver
- Finish Smooth
- Product Type Paper Clips
Product Information
- Brand Acco
- MFR # ACC72320
- Zoro # G2957118
- UPC # 050505723201
- Country of Origin United States
- Category Paper Clips
Dimensions
Size | #3 |
Overall Length | 1 in |
Details
Item | Paper Clip |
Material | Steel |
Color | Silver |
Finish | Smooth |
Product Type | Paper Clips |
Description
Paper Clip, Size #3, Color Silver, Material Steel, Finish Smooth, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTO CORPORATION Listo Corporation LIS162BBK Marking Pencil Refills; Black - 72 Per Box (LIS162BBK)
- UNIVERSAL ONE Catalog Envelope, 12in.H, Kraft, PK100 (UNV40102)
- ROARING SPRING Case of Signature Collection Notebooks, Law Ruled, 1 Subject, 11"x9", 80 Sht, Asstd Cover Colors (11299CS)
- TAPE LOGIC Tape Logic® Labels, "Inspect For Damage Before Accepting", 3" x 5", Fluorescent Red, 500/Roll (DL1219)
- ACCO Clip, Paper, Jumbo, Gold, PK50 (72532)
- ACCO Paper Clip, Gold Tone, Wire, PK50 (ACC72532)
- ACCO Clips, Paper, No.2, Gold Tone, PK4 (72554)
- ACCO Premium Jumbo Silver Paper Clips , 100PK (A7072500G)
- ACCO Acco® Economy No. 1 Non-Skid Paper Clips, Silver, 1000/Pack (72385)
- ACCO Clamps, Ideal, Butterfly, Sm, PK50 (72620)
- PLASTIKLIPS Plastiklips Paper Clips Medium Size 500 Pack DARK BLUE (LP-0330) (LP-0330)
- Acco Paper Clips