Shop All File Folders
Acco
2-Piece Steel Fastener, 2-3/4" Prong-to-Prong, 2" Capacity, Pk50
Mfr # A7012995H
Zoro # G5260136
product price: $24.69
/pk 50, $0.49/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 3-1/2"
- Color Silver
- Material Metal
- Size 8-1/2" Prong to Prong
- Features Complete Set—Includes two-prong bases and compressors.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acco
- MFR # A7012995H
- Zoro # G5260136
- UPC # 050505129959
- Country of Origin China
- Category File Folders
Dimensions
Expanded Width | 3-1/2" |
Size | 8-1/2" Prong to Prong |
Details
Item | Economy Prong Fastener |
Color | Silver |
Material | Metal |
Features | Complete Set—Includes two-prong bases and compressors. |
Fastener Subtype | Two-Piece Two-Prong Set |
Fastener Sheet Capacity | 350 Sheets |
Center To Center | 8.5" |
Fastener Capacity [Nom] | 3.5" |
Description
Fasteners,2Pc,3-1/2 In.Max,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 38" x 24" Open Poly Bags, 4 mil, Clear (5DHY2)
- RITE IN THE RAIN Loose Leaf Paper, All Weather, Brown (982T-MX)
- ENCORE PACKAGING Cord Wall Mount Unit (Ribbon) - Core ID: 1 1/2" - No Disk (EP-3030-112)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15C020)
- ACCO Prong Fasteners Base, 2", PK100 (A7012993H)
- ACCO ACCO Presstex Report Cover, Prong Clip, Letter, 2" Capacity, Red (17028)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Red, Expanded Width: 2" (A7017028)
- ACCO Classification Folder 8-1/2 x 14", Legal 6 Section, Red, Pk10 (A7016036)
- ACCO ACCO Presstex Report Cover, Prong Clip, Letter, 3" Capacity, Light Blue (25072)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Red (A7025078A)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk100 (PFX75313)
- Acco File Folders