Shop All File Folders
Acco
Classification Folder 8-1/2 x 11", 6 Section, Green, Pk10
Mfr # A7015046
Zoro # G5110126
product price: $74.15
/pk 10, $7.42/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 3"
- Size Letter
- Divider Color Natural Brown
- Total Number of Fasteners 6
- Folder Size Letter
Product Information
- Brand Acco
- MFR # A7015046
- Zoro # G5110126
- UPC # 050505150465
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 3" |
Size | Letter |
Folder Size | Letter |
Details
Item | 6-Part Classification Folders |
Color | Leaf Green |
Divider Color | Natural Brown |
Total Number of Fasteners | 6 |
Cover Fastener Capacity | 1" |
Fasteners per Divider | 2 |
Divider Tab Style | Top Tab |
Cover Tab Cut | 2/5-Cut |
Cover Tab Position | Right of Center |
Cover Color | Leaf Green |
Total Number of Dividers | 2 |
Divider Material | 20-pt Kraft |
Divider Fastener Capacity | 1" |
Cover Fasteners | 2 |
Cover Material | 25-pt Pressboard |
Divider Tab Cut | 2/5-Cut |
Cover Tab Style | Top Tab |
Description
ClassificationFoldr,Ltr,6-Sec,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Tackboard, for 72"Hutch, 69"x3/4"x16-1/2", Black (LLR69914)
- ZORO SELECT 12" x 12" Open Poly Bags, 4 mil, Clear (5DHU9)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 6-7/8x8-3/4 In. (HOD26802)
- SIGNODE Punch (424300)
- ACCO Classification Folder 8-1/2 x 11", 6 Section, Red, Pk10 (A7015669)
- ACCO Classification Folder 8-1/2 x 11", 6 Section, Red, Pk10, Expanded Width: 3" (A7015036)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025979A)
- ACCO Classification Folder 8-1/2 x 11", 8 Section, Red, Pk10 (A7015038)
- ACCO Pressboard Report Cover 8-1/2 x 11", Dark Green (A7025976A)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Black (A7025071A)
- SMEAD Pocket, Vinylw/Flap, Slfadh Pk (SMD68144)
- Acco File Folders