Shop All Binder Clips
Acco
Brass Prong Fasteners, 1-1/2", PK100
Mfr # A7071506
Zoro # G5109688
original price:
$51.04
25% off
new price: $37.95
/pk 100, $0.38/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #6
- Material Brass
- Color Brass
- Holding Capacity 1.5"
- Outside Diameter 0.47"
Product Information
- Brand Acco
- MFR # A7071506
- Zoro # G5109688
- UPC # 050505715060
- Country of Origin United States
- Category Binder Clips
Dimensions
Size | #6 |
Outside Diameter | 0.47" |
Details
Item | Brass Prong Fasteners,1-1/2",PK100 |
Material | Brass |
Color | Brass |
Holding Capacity | 1.5" |
Weight | 0.4 lbs |
Description
Brass Prong Fasteners,1-1/2 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Blue Permanent Marker, Ultra Fine Tip, 12 PK (37003)
- SMEAD Pressboard Folder 8-1/2 x 11", 6 Section, Red, Pk10 (14079)
- ZEBRA PEN Sarasa Gel Pen, Black, Bold, PK12 (46610)
- BROTHER Toner Cartridge, 2600 Page-Yield, Black (TN660)
- ACCO Acco® Prong Fastener Compressor, Fits 2-3/4" C-C prongs, 100/Box (70014)
- ACCO Acco® Binder Clips, Mini, 1/2" Width, 1/4" Capacity, Black/Silver, 12/Dozen (72010)
- ACCO Acco® Premium Prong Fasteners, 3-1/2" Sheet Capacity, 8-1/2" Length Base, Silver, 50/Box (70724)
- ACCO Brass Prong Fasteners, 1-1/4", PK100 (A7071505)
- ACCO Acco® Economy Prong Fasteners, 2" Sheet Capacity, 2-3/4"L Base, 50/Box (12992)
- ACCO Acco® Binder Clips, Large, 2" Width, 1-1/16" Capacity, Black/Silver, 12/Dozen (72100)
- ZORO SELECT Bulldog Clip, 3in W, Silver, PK12 (2WFV9)
- Acco Binder Clips