Shop All Binders
Acco
Binder Clip Black/Silver, PK12
Mfr # ACC72050
Zoro # G2957020
product price: $3.25
/pk 12, $0.27/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic, Steel
- Size 1 1/4 in
- Holding Capacity 5/8 in
- Product Type Binder Clips
Product Information
Dimensions
Size | 1 1/4 in |
Clip/Clamp Jaw-Size Capacity | 0.63" |
Clip/Clamp Width | 1.25" |
Clip/Clamp Trade Size | Medium |
Overall Width | 1 1/4 in |
Details
Color | Black |
Material | Plastic, Steel |
Holding Capacity | 5/8 in |
Item | Binder Clip |
Product Type | Binder Clips |
Clip/Clamp Sheet Capacity | 100 |
Clip/Clamp Type | Binder Clips |
Clip/Clamp Coating/Finish | Epoxy |
Clip/Clamp Material(s) | Plastic; Steel Wire |
Weight | 0.239 lbs |
Clip/Clamp Color(s) | Black/Silver |
Description
Binder Clip, Size 1 1/4 in, Holding Capacity 5/8 in, Material Plastic, Steel, Color Black, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES PC-Board for W-Series Long Hand Sealers **220V** (PCB-WHLH-220V)
- TOY TIME Toy Racetrack and Racecar Set, Wooden Car Racer with 4 Colorful Cars, Ramps, for Boys and Girls (317792PTO)
- COSCO Micro Message Dater, 12-Message, 6-Yr, 5/32"x1-11/16", BK/SR (COS011090)
- TRU-RAY Paper, Const, 12X18, Hygn, 50Sh Pk (PAC102961)
- ACCO 6" Binder with Hooks, Blue (A7054122A)
- ACCO Hanging Data Binder 11x14.8, Light Blue (A7054072A)
- ACCO 6" Binder with Hooks 14-7/8"x11", Gray (A7054074A)
- ACCO 1" Loose Lead Rings, Steel, Pk100 (ACC72202)
- ACCO 6" Binder with Hooks 14-7/8"x11", Black (A7054071A)
- ACCO 6" Binder with Hooks, Gray (54124)
- CASE-IT Case-It 1590371 The Z Zippered D-Ring Binder; 1.5 in. - Black (1590371)
- Acco Binders