Shop All Dry Erase Boards
Acco
36"x60" Melamine Dry Erase Board, Aluminum Frame
Mfr # S535
Zoro # G1189791
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 36 in
- Dry Erase Width 60 in
- Board Color White
Product Information
- Brand Acco
- MFR # S535
- Zoro # G1189791
- UPC # 034138535004
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 60 in |
Adjustable Height Range | Not Adjustable |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Includes | Dry-Erase Marker, Marker Tray, Mounting Hardware |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Height 36 in, Dry Erase Width 60 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Dry Erase Surface Type Melamine, Includes Dry-Erase Marker, Marker Tray, Mounting Hardware
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIN MASTER GAMES Spin Master Kellogg's Cereal Fun Pack Puzzles Multicolored (6062175)
- NOVA Butcher, Paper Roll, White, 48"x1000ft. (B48B)
- BLUE SKY Day Designer Wirebound Wall Calendar, 15 x 12, Navy Floral, 2020 (BLS103627)
- MEASURETEK Digital Compact Bench Scale 5kg/11 lb. Capacity (12R973)
- ACCO 14"x11" Magnetic Steel Dry Erase Board, Gloss (ARC1411)
- ACCO 48"x120" Magnetic Porcelain Dry Erase Board, Gloss (PPA410)
- ACCO 36"x60" Magnetic Porcelain Dry Erase Board, Aluminum Frame (2545)
- U BRANDS Magnetic Dry Erase Calendar w/Decor Frame, 30x20, White Surface/Frame (2075U00-01)
- GOWRITE! Dry Erase Sheets, Self-Adhesive, White, 8.5" x 11", PK30 (ASB8511)
- FLASH FURNITURE Cork/Marker Board, 64.25W x 64.75H (YU-YCI-005-CK-GG)
- QUARTET 48"x96" Magnetic Glass Whiteboard, Gloss (G9648W-AB)
- Acco Dry Erase Boards