Shop All Sconces
Acclaim Lighting
Wall Sconce, 2-Light, Arch. Bronze
Mfr # 4701ABZ
Zoro # G7328358
product price: $170.00
/ea
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shade Material Glass
- Back Plate Height (in) 15.5
- Back Plate Width (in) 4.5
- Environment Damp
- Collection Apollo
Product Information
- Brand Acclaim Lighting
- MFR # 4701ABZ
- Zoro # G7328358
- UPC # 878925009855
- Country of Origin China
- Category Sconces
Dimensions
Back Plate Height (in) | 15.5 |
Back Plate Width (in) | 4.5 |
Details
Item | Wall Sconce,2-Light,Arch. Bronze |
Shade Material | Glass |
Environment | Damp |
Collection | Apollo |
Shade Shape | Cylindrical |
Shade Type | Frosted Cylindrical Glass |
Back Plate Shape | Rectangular |
Description
Wall Sconce,2-Light,Arch. Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUITY BRANDS LIGHTING LITHONIA Lithonia ESXF1-P0 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - Knuckle Only, Dark Bronze (ESXF1 P0 SWW2 THK DDB M2)
- ILC Replacement for PHOTOGENIC PL-1250DRG MODELING (PL-1250DRG MODELING PHOTOGENIC)
- SIRIUS 14330 Gray Outdoor Weatherproof Pigtail Lampholder (SI716601)
- PELICAN Battery Pack, Ni-Mg for 9415 (9418)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- ACCLAIM LIGHTING Wall Light, LED, 2-Light, Arch. Bronze (1402ABZ)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- DAINOLITE 1Lt Wall Sconce, Vb Finish W/ Champagne Gl (ABI-141W-VB)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- VAXCEL INTERNATIONAL Wireless Ceiling Fan Wall Control Kit (X-WC3013)
- Z-LITE Winward 1 Light Wall Sconce, Rubbed Brass & White (816-1S-RB)
- Acclaim Lighting Sconces