Shop All Outdoor Wall Lights
Acclaim Lighting
Wall Light, Textured, White, 1-Light
Mfr # 5150TW
Zoro # G7329898
product price: $100.00
/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Plate Shape Oval
- Shade Material Glass
- Back Plate Height (in) 11.75
- Environment Wet
- Collection Chateau
Product Information
- Brand Acclaim Lighting
- MFR # 5150TW
- Zoro # G7329898
- UPC # 875627004928
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Back Plate Height (in) | 11.75 |
Back Plate Width (in) | 4.75 |
Details
Item | Wall Light,Textured,White,1-Light |
Back Plate Shape | Oval |
Shade Material | Glass |
Environment | Wet |
Collection | Chateau |
Shade Shape | Pane |
Description
Wall Light,Textured,White,1-Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Replacment Batt, 2.4V, 1500mAh, Crimp (ASSY-BATT NIMH 1500MAH 2.4V AA HI TEMP)
- ETI Uncabinet Lighting, Linkable, 24" (53504111)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Donsbulbs, F212D/835/4P (F212D/835/4P)
- ILC Replacement for Canon Mh7-3035 replacement light bulb lamp (MH7-3035 CANON)
- ACCLAIM LIGHTING Wall Light, Matte Black, 1-Light (5051BK)
- ACCLAIM LIGHTING Wall Light, 1-Light, White (100WH)
- ACCLAIM LIGHTING Wall Light, Burled Walnut, 3-Light (5413BW)
- ACCLAIM LIGHTING Pocket Wall 2-Light, Copper Patina (8424CP)
- ACCLAIM LIGHTING Wall Light, Arch, Bronze, 1-Light (8201ABZ)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5180BK)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco 164 4 in. Octagon Boxes With Clamps (164)
- Acclaim Lighting Outdoor Wall Lights