Shop All Outdoor Wall Lights
Acclaim Lighting
Wall Light, Matte Black, 1-Light
Mfr # 2211BK
Zoro # G7331228
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shade Shape Bell
- Back Plate Height (in) 9.25
- Back Plate Width (in) 5
- Environment Wet
- Collection Laurens
Product Information
- Brand Acclaim Lighting
- MFR # 2211BK
- Zoro # G7331228
- UPC # 849596000151
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Back Plate Height (in) | 9.25 |
Back Plate Width (in) | 5 |
Details
Item | Wall Light,Matte Black,1-Light |
Shade Shape | Bell |
Environment | Wet |
Collection | Laurens |
Shade Material | Glass |
Back Plate Shape | Oval |
Description
Wall Light,Matte Black,1-Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK SIGNATURE Fresgoe 20'' High 1-Light Table Lamp - White - Includes LED Bulb (H019-7257-LED)
- ADVANCE PHILIPS ADVANCE 31 Watts, 1 Lamps, Electronic Ballast (ICN-1P32-N)
- POLICE SECURITY FLASHLIGHTS Blackout R 850 Lumen Pivoting Hands Free Headlamp (98730)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 2700K (LED-7322-27K-G2)
- ACCLAIM LIGHTING Wall Light, Black Coral, 3-Light (5521BC)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5180BK)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5413BK)
- ACCLAIM LIGHTING Pocket Wall Light, 1-Light, Copper Patina (8413CP)
- ACCLAIM LIGHTING Wall Light, Burled Walnut, 3-Light (5413BW)
- ACCLAIM LIGHTING Wall Light, 1-Light, White (100WH)
- GAMA SONIC Prairie Bulb Solar Light W/Gs Light Bulb - Wall/Pier/3in Fitter Mounts (114B033)
- Acclaim Lighting Outdoor Wall Lights