Shop All Sconces
Acclaim Lighting
Wall Light, LED, 1-Light, Matte Black
Mfr # 1404BK
Zoro # G7327822
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shade Type Frosted Lens
- Back Plate Shape Round
- Lumens per Watt 75
- Environment Wet
Product Information
- Brand Acclaim Lighting
- MFR # 1404BK
- Zoro # G7327822
- UPC # 849596001233
- Country of Origin China
- Category Sconces
Details
Item | Wall Light,LED,1-Light,Matte Black |
Shade Type | Frosted Lens |
Back Plate Shape | Round |
Lumens per Watt | 75 |
Environment | Wet |
Description
Wall Light,LED,1-Light,Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel 6400L, 40K, 0-10V, 2X4 (24FP6440C)
- ILC Replacement for Hanimex 2400 EF replacement light bulb lamp (2400 EF HANIMEX)
- ELCO LIGHTING Electronic Low Voltage Soft Square Track Fixture (ET532W)
- ILB GOLD Led Bulb, Replacement For Satco S13163 (S13163)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- ACCLAIM LIGHTING Wall Light, LED, 2-Light, Arch. Bronze (1402ABZ)
- ACCLAIM LIGHTING Wall Sconce, 2-Light, Arch. Bronze (4701ABZ)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- Z-LITE Delaney 1 Light Wall Sconce, Matte Black & Clear (471-1S-MB)
- VAXCEL Vine 10in Sconce Oil Shale (WS38865OL)
- MAXIM LIGHTING Maxim Lighting 12059WTSN Nexus 1 Light Wall Sconce in Satin Nickel (12059WTSN)
- Acclaim Lighting Sconces