Shop All Outdoor Wall Lights
Acclaim Lighting
Wall Light, Burled Walnut, 3-Light
Mfr # 5413BW
Zoro # G7326982
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection New Orleans
- Environment Wet
- Back Plate Height (in) 5.25
- Back Plate Shape Rectangular
- Shade Material Glass
Product Information
- Brand Acclaim Lighting
- MFR # 5413BW
- Zoro # G7326982
- UPC # 875627006878
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Back Plate Height (in) | 5.25 |
Back Plate Width (in) | 3 |
Details
Item | Wall Light,Burled Walnut,3-Light |
Collection | New Orleans |
Environment | Wet |
Back Plate Shape | Rectangular |
Shade Material | Glass |
Shade Shape | Pane |
Description
Wall Light,Burled Walnut,3-Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Machine Light, Linear, LED, 15W, 340 lm (113051M20)
- ILC Replacement for Trojan Uvmax C4-v replacement light bulb lamp (UVMAX C4-V TROJAN)
- GE 90W Par38 Halogen Flood 2PK (66282)
- PASS & SEYMOUR Incakyls Porclampholder (8101CC10)
- ACCLAIM LIGHTING Pocket Wall 2-Light, Acopper Patina (8423CP)
- ACCLAIM LIGHTING Pocket Wall 2-Light, Copper Patina (8424CP)
- ACCLAIM LIGHTING Wall Light, 1-Light, White (100WH)
- ACCLAIM LIGHTING Wall Light, Black Coral, 3-Light (5521BC)
- ACCLAIM LIGHTING Wall Light, Arch, Bronze, 1-Light (8201ABZ)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5180BK)
- NUVO 1 Light 8 in. Utility Wall Mount With White Glass Cylinder B (SF77-137)
- Acclaim Lighting Outdoor Wall Lights