Shop All Outdoor Wall Lights
Acclaim Lighting
Wall Light, Arch, Bronze, 1-Light
Mfr # 8201ABZ
Zoro # G7330780
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Plate Height (in) 8
- Back Plate Width (in) 4.75
- Collection Blue Ridge
- Shade Shape Chimney
- Shade Material Glass
Product Information
- Brand Acclaim Lighting
- MFR # 8201ABZ
- Zoro # G7330780
- UPC # 878925009459
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Back Plate Height (in) | 8 |
Back Plate Width (in) | 4.75 |
Details
Item | Wall Light,Arch,Bronze,1-Light |
Collection | Blue Ridge |
Shade Shape | Chimney |
Shade Material | Glass |
Environment | Wet |
Back Plate Shape | Rectangular |
Description
Wall Light,Arch,Bronze,1-Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal S100mltlc3m-500k (S100MLTLC3M-500K UNIVERSAL)
- BRIGHTBOMB 66692 6 in. Polished Brass Ceiling Fixture (BR580628)
- CELEBRATIONS Clip Nail-in 25 ct (73018-25COSACP)
- ILC Replacement for Philips 40a15/cl/ll 120v replacement light bulb lamp, 2PK (40A15/CL/LL 120V PHILIPS)
- ACCLAIM LIGHTING Wall Light, Burled Walnut, 3-Light (5413BW)
- ACCLAIM LIGHTING Wall Light, Black Coral, 3-Light (5521BC)
- ACCLAIM LIGHTING Pocket Wall 2-Light, Copper Patina (8424CP)
- ACCLAIM LIGHTING Wall Light, Matte Black, 1-Light (5051BK)
- ACCLAIM LIGHTING Pocket Wall Light, 1-Light, Copper Patina (8413CP)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5413BK)
- LUXRITE Luxrite Square LED Up and Down Wall Sconce, Metal, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black (LR40312-1PK)
- Acclaim Lighting Outdoor Wall Lights