Shop All Under Cabinet Lighting
Acclaim Lighting
Under Cabinet Light, Bronze, 21"
Mfr # UC21BZ
Zoro # G7323290
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environment Damp
- Wattage 13
- Base Material Steel
- Lens Material Acrylic
Product Information
- Brand Acclaim Lighting
- MFR # UC21BZ
- Zoro # G7323290
- UPC # 875627002610
- Country of Origin China
- Category Under Cabinet Lighting
Details
Item | Under Cabinet Light,Bronze,21" |
Environment | Damp |
Wattage | 13 |
Base Material | Steel |
Lens Material | Acrylic |
Description
Under Cabinet Light,Bronze,21 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whirlpool 26qbp4093 replacement light bulb lamp (26QBP4093 WHIRLPOOL)
- COOPER LIGHTING Halo BLD4 Series Matte Soft White 4 in. W LED Recessed Surface Mount Light Trim 8 W (BLD406930WHR)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- GT-LITE High Lumen 50W/5000LM LED COB Bulb (GT-CB-50A)
- ACCLAIM LIGHTING Under Cabinet LED Light, Bronze, 22" (LEDUC22BZ)
- GE Dimmable Light Fixture 36", Direct Wire (29435)
- ELCO LIGHTING Mini Undercabinet Puck Light Accessories (DRV12V30W)
- LUMAPRO Under Cabinet Fixture, 8 Watts, 120 V (23NU65)
- ETI Uncabinet Lighting, Linkable, 24" (53504111)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- GE Light Fixture CCT 12", Direct Wire (34286)
- Acclaim Lighting Under Cabinet Lighting