Shop All Pendants
Acclaim Lighting
Skylar 1-Light Pendant White
Mfr # IN21375WH
Zoro # G7808311
product price: $250.00
/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21-1/2"
- Width 16"
- Number of Lights 1
- Light Type 100W Medium
- Style Industrial
Product Information
- Brand Acclaim Lighting
- MFR # IN21375WH
- Zoro # G7808311
- UPC # 849596005453
- Country of Origin China
- Category Pendants
Dimensions
Height | 21-1/2" |
Width | 16" |
Details
Housing Finish | White |
Number of Lights | 1 |
Light Type | 100W Medium |
Style | Industrial |
Collection | Skylar |
Description
Skylar 1-Light Pendant White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Wn 2 Lmp, 4' Wrparnd, Eltrnc Bal, T8 (WN-232A-UNV-EB81-U)
- SATCO 9.2W A19 LED - 50K E26 Base - 220 Degree Beam - 12V-24VAC - 12V-34VDC (S25012)
- DORCY Ultra HD Series 3AAA Twist Flashlight/Area Light (41-4347)
- SATCO 25 W T6 1/2 Incandescent - Frost - 1500 Hours - 170L - Intermediate Base - 130V (S3223)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Aria 3-Light Pendant Oil Rubbed Bronze (IN11105ORB)
- ACCLAIM LIGHTING Mingle 3-Light Pendant Polished Chrome (TP6826)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Kennedy 3-Light Pendant (IN11132ORB)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCESS LIGHTING Blend, Pendant, Black Finish (52057-BL/WGN)
- Acclaim Lighting Pendants