Shop All Pendants
Acclaim Lighting
Mingle 3-Light Pendant Polished Chrome
Mfr # TP6826
Zoro # G7810630
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15-1/2"
- Width 17-1/2" Dia.
- Housing Finish Polished Chrome
- Voltage 120v
- Light Type 40W E26 base
Product Information
- Brand Acclaim Lighting
- MFR # TP6826
- Zoro # G7810630
- UPC # 741142048702
- Country of Origin China
- Category Pendants
Dimensions
Height | 15-1/2" |
Width | 17-1/2" Dia. |
Details
Housing Finish | Polished Chrome |
Voltage | 120v |
Number of Lights | 3 |
Light Type | 40W E26 base |
Collection | Mingle |
Description
Mingle 3-Light Pendant Polished Chrome
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Motion-Activated LED Outdoor Light - Black (40230)
- ILC Replacement for Damar Cf38sq/835/4p Gr10q-4 4-pin replacement light bulb lamp (CF38SQ/835/4P GR10Q-4 4-PIN DAMAR)
- SATCO Bulb, LED, 4W, 120V, A19, Base E26, 22K (S9966)
- BULLDOG 2000 Lumen LED Worklight (11443)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Aria 3-Light Pendant Oil Rubbed Bronze (IN11105ORB)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Kennedy 3-Light Pendant (IN11132ORB)
- AFX Armitage 3 Light Round Pendant (AGP10MBSNBRRND3)
- Acclaim Lighting Pendants