Shop All Pendants
Acclaim Lighting
Kennedy 3-Light Pendant
Mfr # IN11132ORB
Zoro # G7806963
product price: $210.00
/ea
Free Shipping & Returns
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16"
- Width 10"
- Lamp Type Candelabra
- Light Type 60W
- Style Classic Shape With An Open Cage
Product Information
- Brand Acclaim Lighting
- MFR # IN11132ORB
- Zoro # G7806963
- UPC # 849596003671
- Country of Origin China
- Category Pendants
Dimensions
Height | 16" |
Width | 10" |
Details
Housing Finish | Oil Rubbed Bronze |
Lamp Type | Candelabra |
Number of Lights | 3 |
Light Type | 60W |
Style | Classic Shape With An Open Cage |
Collection | Kennedy |
Description
Kennedy 3-Light Pendant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 4000K Power Selectable 4' Linear LED Kit w/ ALUMAGROOVE, KT-RKIT35PS-2AG44-840-VDIM (KT-RKIT35PS-2AG44-840-VDIM)
- STREAMLIGHT Black No CR123, 1,000 lm lm (88065)
- ILC Replacement for Federal Signal Lp3p replacement light bulb lamp (LP3P FEDERAL SIGNAL)
- MAKITA Replacement Bulb, 2/pk (192546-1)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Aria 3-Light Pendant Oil Rubbed Bronze (IN11105ORB)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Mingle 3-Light Pendant Polished Chrome (TP6826)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- Acclaim Lighting Pendants