Shop All Pendants
Acclaim Lighting
Aria 3-Light Pendant Oil Rubbed Bronze
Mfr # IN11105ORB
Zoro # G7806841
product price: $250.00
/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16-1/4"
- Width 12" dia.
- Light Type 60W
- Style Candelabra, Harmonious
- Collection Aria
Product Information
- Brand Acclaim Lighting
- MFR # IN11105ORB
- Zoro # G7806841
- UPC # 849596003633
- Country of Origin China
- Category Pendants
Dimensions
Height | 16-1/4" |
Width | 12" dia. |
Details
Housing Finish | Oil Rubbed Bronze |
Number of Lights | 3 |
Light Type | 60W |
Style | Candelabra, Harmonious |
Collection | Aria |
Description
Aria 3-Light Pendant Oil Rubbed Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIJACK Pendant Connector- Bronze Finish (87203UJ-ADP-BRZ)
- EGLO Stainless Steel 120v Calgary Single-Light Outdoor Path Light (86388A)
- SATCO A19 E26 (Medium) LED Bulb Warm White 40 Watt Equivalence 1 pk (S9590)
- SATCO Bulb, LED, ED28, 60W, EX39,100V-277V, 5000K, 8400L (S39752)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- ACCLAIM LIGHTING Mingle 3-Light Pendant Polished Chrome (TP6826)
- ACCLAIM LIGHTING Ellie 6-Light Foyer Pendant Washed Gold, Height: 32" (IN11415WG)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ACCLAIM LIGHTING Kennedy 3-Light Pendant (IN11132ORB)
- ACCLAIM LIGHTING Hanging Light, Matte Black, 1-Light, Width: 9-1/2" (5206BK)
- VAXCEL Milone 1L Pendant Bronze (P0260)
- Acclaim Lighting Pendants